Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 4mm, Cut L 20mm
Mfr # AELM-040-2X
Zoro # G7941272
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # AELM-040-2X
- Zoro # G7941272
- UPC # 728709101872
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 20.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 75.00 mm |
Milling Dia. | 4.00 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 20.00 mm, Overall Length 75.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hanger Bolt Driver, 5/16-18 (81292)
- RECOIL Key-Locking Insert Installation Tool - 3/4, 7/8, M20-M22 (72875)
- GEARWRENCH 1/2" Drive 6 Point 19mm Deep Impact Socket (84577N)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEM-187-3)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-005X)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.066, 2 FLT (RME-022-2)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04X)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEC-500-3-030)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (447100111)
- Micro 100 End Mills