Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 4.0mm, Cut L 11mm
Mfr # AEMM-040-3X
Zoro # G7938883
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # AEMM-040-3X
- Zoro # G7938883
- UPC # 728709102480
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 11.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Milling Dia. | 4.00 mm |
Description
Square End Mill, 4.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 11.00 mm, Overall Length 57.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- QUEST TECHNOLOGY INTERNATIONAL Coax Non-Ratchet Crimp Tool - .100/.359/.475 For F, N &Amp; Uhf On Rg-6 Quad/8/11/213 (TFC-4035)
- BAUSCH + LOMB 5X Watchmakers Loupe (81-41-72)
- GEARWRENCH 26PC SAEMETRIC LONG ARM HEX KEY SET (KDT83504)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 4 FLT (SEM-328-04)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, Uncoated (GEM-062-4)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (AMRM-015-2)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEC-500-3-030)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEM-500-3)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- MICRO 100 Carbide End Mill, Dia 1/16, Cut L 3/16 (EMS-062-4)
- Micro 100 Carbide End Mills