Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 3mm, Cut L 15mm
Mfr # EMSM-030-2
Zoro # G8047252
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # EMSM-030-2
- Zoro # G8047252
- UPC # 728709129227
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 15.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 3.00 mm |
Description
Square End Mill, 3.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 15.00 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- SAFEWAZE 2" Yellow Tool Tape (Individual Roll) (SW422)
- SUPERCUT 102.9-inch x 0.75-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252033)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (GEM-187-2X)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.066, 2 FLT (RME-022-2)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03X)
- MICRO 100 Carb End Mill, 9/64 In, 4FL, CC, Uncoated (GEM-140-4)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARC-250-2-010)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-030X)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long TICN Coated (5465867)
- Micro 100 Carbide End Mills