Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 3.0mm, Cut L 9.0mm
Mfr # AMRM-030-2X
Zoro # G8407122
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # AMRM-030-2X
- Zoro # G8407122
- UPC # 728709103555
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 9.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 3.00 mm |
Description
Square End Mill, 3.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 9.00 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- GOLDBLATT Stainless Steel 12 in. Heli-Arc Welded Mud Pan, Non-Slip Grip (G05226)
- DOTCO Grinder Router 23000 Rpm, 1/4 In Collet (12L2580-01RT)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SDH-500-04)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.066, 2 FLT (RME-022-2)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03X)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 4 FLT (SEM-500-04)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4mm (AEMM-015-4X)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/4, 2-1/4 Cut L (08598TF)
- Micro 100 End Mills