Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 2.5mm, Cut L 3.8mm
Mfr # BMSM-025-2X
Zoro # G8149041
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3.8 mm
Product Information
- Brand Micro 100
- MFR # BMSM-025-2X
- Zoro # G8149041
- UPC # 728709123348
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.50mm |
Length of Cut | 3.8 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 2.5 mm |
Description
Ball End Mill, 2.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Stud Cleaner, 7/8in x 1-15/32in (8940169793)
- WILTON C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb. (103)
- STANLEY ENGINEERED FASTENING Hand Plier Tool Mandrels (PNT110-M)
- GREY PNEUMATIC 1/4" Drive, TT30 SAE Socket (930TT)
- MICRO 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide (BEF-250-250)
- MICRO 100 Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT (MMBM-040-15X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Neck Dia.: 0.0480" (BEF-050-550-3K)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- Micro 100 Ball End Mills