Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 2.5mm, Cut L 3.8mm
Mfr # BMSM-025-2
Zoro # G8278207
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3.8 mm
Product Information
- Brand Micro 100
- MFR # BMSM-025-2
- Zoro # G8278207
- UPC # 728709123331
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.50mm |
Length of Cut | 3.8 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 2.5 mm |
Description
Ball End Mill, 2.5 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLINE LOCKS Timberline Locks Tldb 165 16.5Mm Drill Bit (TLDB 165)
- CRAWFORD 5.75 in. L Vinyl Coated Gray Steel Large Rafter Hook 20 lb. cap. (RH26-25)
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-250-3K)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-10X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-350)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Ball End (402-1250-BN)
- Micro 100 End Mills