Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.8mm, Cut L 2.7mm
Mfr # BMSM-018-2X
Zoro # G7953592
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.80mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.7 mm
Product Information
- Brand Micro 100
- MFR # BMSM-018-2X
- Zoro # G7953592
- UPC # 728709123263
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.80mm |
Length of Cut | 2.7 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 1.8 mm |
Description
Ball End Mill, 1.8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Phillips Anti Skip Ribbed Bit, No. 2, 2" (80531/B)
- LENOX Utility Knife Utility, 5 1/2 in L (20353-SSRK1)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HCFC2267)
- UNIBOR 5/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27120)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-400-3K)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-221)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- OSG Carbide End Mill, 3.00mm dia, 10.00mm Cut (403-1181-BN)
- Micro 100 Ball End Mills