Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.5mm, Cut L 4.2mm
Mfr # BMRM-015-4X
Zoro # G8389771
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4.2 mm
Product Information
- Brand Micro 100
- MFR # BMRM-015-4X
- Zoro # G8389771
- UPC # 728709122365
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 4.2 mm |
Shank Dia. | 4 mm |
Milling Dia. | 1.5 mm |
Overall Length | 50 mm |
Description
Ball End Mill, 1.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #4 (C23210)
- CENTURY DRILL & TOOL K32 CHUCK KEY 1/4 PILOT (64507)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 27 Pieces 5/32 in to 9/16 in , Chrome (1EZR2)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-650)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-464X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Finish: NACRO (BEF-050-300-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Finish: UN (BEF-075-250-3)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-20)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- Micro 100 Ball End Mills