Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.5mm, Cut L 4.2mm
Mfr # BMRM-015-2
Zoro # G8077456
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 4.2 mm
Product Information
- Brand Micro 100
- MFR # BMRM-015-2
- Zoro # G8077456
- UPC # 728709122334
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 4.2 mm |
Shank Dia. | 4 mm |
Overall Length | 50 mm |
Milling Dia. | 1.5 mm |
Description
Ball End Mill, 1.5 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- ERICKSON 1-1/4 In. x 12 Ft. 833 Lb. Long Handle Heavy-Duty Ratchet Strap, 2PK (34412)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (BEM-250-03)
- MICRO 100 Carbide End Mill, Dia 1/8 In, Cut L 1/2 In (BEM-125-04X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Finish: UN (BEF-031-200-3)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-430X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-400-3K)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- Micro 100 End Mills