Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/4 In, Cut L 3/4 In
Mfr # ARM-250-5
Zoro # G8256315
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 5
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # ARM-250-5
- Zoro # G8256315
- UPC # 728709104255
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch (5136AV)
- STAHLWILLE TOOLS 10 mm (3/8") Socket spline-drive Spline Size 3/8 " L.26, 5 mm (02011012)
- NOGA Spray Cooling System, 12-49/64" L (MC1601)
- ZORO SELECT Sq. End Mill, Single End, Carb, 1/4 (284-000118)
- MICRO 100 Carb End Mill, 5/64 In, 4FL, CC, Uncoated (GEM-078-4)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.051, 2 FLT (RME-017-2)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- MICRO 100 Drill Point End Mill (DMM-200-490X)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-2S)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, Overall Length: 6" (23499)
- Micro 100 End Mills