Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/4 In, Cut L 3/4 In
Mfr # ARC-250-2-010
Zoro # G8293844
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.01 in
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
Product Information
- Brand Micro 100
- MFR # ARC-250-2-010
- Zoro # G8293844
- UPC # 728709103739
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.01 in |
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (207187)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762)
- STURTEVANT RICHMONT Dial Wrench, 10.3" (815700)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-12)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (GEM-187-2X)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-3X)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.043, 2 FLT (SME-029-2)
- MICRO 100 Carbide End Mill, Dia 11.0mm, Cut L 30mm (AEMM-110-3)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated (GEM-187-4)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- COBRA CARBIDE Endmill, Metric Endmills AlTiN Coated, 5, Material - Machining: Carbide (25109)
- Micro 100 End Mills