Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1.3mm, Cut L 3.9mm
Mfr # AMRM-013-2
Zoro # G7969832
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.30mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # AMRM-013-2
- Zoro # G7969832
- UPC # 728709103364
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.30mm |
Length of Cut | 3.90 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 1.30 mm |
Description
Square End Mill, 1.30 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3.90 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 20 pc T-Shank Jig Saw Blade Set for Wood & Metal (20-Piece) (DJT20S)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33528)
- DYNAMIC Tools 24oz Ball Pein Hammer, Fiberglass Handle (D041023)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 2.4mm (AMRM-008-2)
- MICRO 100 Carbide End Mill, 5/8, Cut 1-1/4, 4 FLT (SHR-625-4X)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEC-125-4-010X)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02X)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0605-4)
- MICRO 100 Carbide End Mill, Dia 4mm, Cut L 11mm (AECM-0402-4X)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (70400716)
- Micro 100 Carbide End Mills