Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/32, Cut L 5/64
Mfr # EMS-031-4
Zoro # G8432557
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/32"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # EMS-031-4
- Zoro # G8432557
- UPC # 728709128565
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/32" |
Overall Length | 1 1/2 in |
Length of Cut | 5/64 in |
Milling Dia. | 1/32 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A (VDV226-011-SEN)
- PERFORMANCE TOOL 3/8 (F) To 1/2 In (M) Impact Adapter Socket Adapter, M962 (M962)
- METABO Shear, 18V DC, Single Cut, 4,840 spm (SCV 18 LTX BL)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- MICRO 100 Carbide End Mill, Dia 1/16, Cut L 3/16 (EMS-062-4)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 2 FLT (SEM-140-02)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARM-500-5X)
- GWS TOOL GROUP 101011 End Mill (101011)
- Micro 100 End Mills