Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 12mm, Cut L 30mm
Mfr # AECM-1215-4
Zoro # G7892796
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 1.50mm
- Measurement System Metric
- Overall Length 83.00 mm
- Milling Diameter 12.00mm
Product Information
- Brand Micro 100
- MFR # AECM-1215-4
- Zoro # G7892796
- UPC # 728709101766
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 1.50mm |
Overall Length | 83.00 mm |
Milling Diameter | 12.00mm |
Length of Cut | 30.00 mm |
Shank Dia. | 12.00 mm |
Milling Dia. | 12.00 mm |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Metric, 1.50mm, 30.00 mm, 83.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36001)
- MITUTOYO Point, Flat 5D (133017)
- VEGA Hex 5/64 Power Bit x 6 (1150H0564A)
- ULLMAN Inspection Mirror, XL Telescoping, 10in.L (HTC-2LM)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-090-650-005)
- MICRO 100 Carbide End Mill, 3/8, Cut 1-1/4, 4 FLT (SHL-375-4X)
- MICRO 100 Carb End Mill, 7/8 In, 4FL, CC, Uncoated (GEM-875-4)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (EMS-250-4)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated (GEM-187-4)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, Uncoated (GEC-250-4-030)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- Micro 100 Carbide End Mills