Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/2 In, Cut L 5/8 In
Mfr # ASM-500-2S
Zoro # G8187821
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # ASM-500-2S
- Zoro # G8187821
- UPC # 728709105221
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2-14, Pipe Taps (290A132)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 4 FLT (SEM-203-04)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat (GEC-187-4-030X)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-090-650-005)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.037, 2 FLT (SME-025-2)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 55mm (AELM-120-4)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-4)
- Micro 100 Carbide End Mills