Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/2 In, Cut L 1 In
Mfr # ARM-500-5
Zoro # G8092664
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 5
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # ARM-500-5
- Zoro # G8092664
- UPC # 728709104453
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Impact Extension (6900)
- UNIBOR 2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25164)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- IRWIN Wood Drill Bit Sets (87954)
- MICRO 100 Carb End Mill, 9/32 In, 4FL, CC, Uncoated (GEM-281-4)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02)
- MICRO 100 Carb End Mill, 9/64 In, 4FL, CC, Uncoated (GEM-140-4)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 4.2 mm, 2 FLT (RMEM-015-2)
- MICRO 100 Carbide End Mill, 0.034, Cut 0.102, 2 FLT (RME-034-2X)
- MICRO 100 Carbide End Mill, Dia 5/16, Cut L 13/16 (ARM-312-3)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- Micro 100 Carbide End Mills