Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/16, Cut L 3/16
Mfr # EMS-062-4
Zoro # G7980025
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Micro 100
- MFR # EMS-062-4
- Zoro # G7980025
- UPC # 728709128626
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- WILTON Serrated Jaw Inserts for Stock No.63304 (310081W)
- INGERSOLL-RAND SCALER WIDE 1-3/8" CHISEL SCALER- 7" ACC (IRPF2200-393)
- MILWAUKEE TOOL 3-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9644)
- MICRO 100 Carbide End Mill, Dia 1/32, Cut L 5/64 (EMS-031-4)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, AlTiN Coat (GEC-375-3-030X)
- MICRO 100 Carbide End Mill, Dia 1.3mm, Cut L 3.9mm (AMRM-013-2)
- MICRO 100 Carbide End Mill, Dia 7/32, Cut L 5/8 (EMS-218-3)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- DRILL AMERICA 13/64" Carbide 4 Flute Single End End Mill (MMO13/64-4FSE)
- Micro 100 End Mills