Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1.0mm, Cut L 4mm
Mfr # AEMM-010-4X
Zoro # G8210535
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Micro 100
- MFR # AEMM-010-4X
- Zoro # G8210535
- UPC # 728709102138
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 4.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 1.00 mm |
Description
Square End Mill, 1.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 4.00 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 9/16 In. X 16 In. Lady Foot Pry Bar (40152)
- GENERAL TOOLS Magnetic Pickup Tool, extendable (384N)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4mm (AEMM-015-4X)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, AlTiN (GEM-171-4X)
- MICRO 100 Carb End Mill, 1/4 In, 3FL, CC, Uncoated (GEM-250-3)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 8mm (AECM-0305-4X)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- MICRO 100 Carbide End Mill, 7/16 In, Cut 1 In, 4 FLT (VHM-437-4)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360)
- Micro 100 End Mills