Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.0mm, Cut L 1.5mm
Mfr # BMSM-010-2
Zoro # G8271356
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.5 mm
Product Information
- Brand Micro 100
- MFR # BMSM-010-2
- Zoro # G8271356
- UPC # 728709123133
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 1.5 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 1 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SANDER INLINE 11" DYNALINE (DB10540)
- PROTO Combination Flare Nut Wrench, L 8-11/16" (J3756)
- POWERWELD Light Green Face Shield, Bound with Aluminum Band, 8" x 12" (814BLG)
- DURSTON MANUFACTURING 20 Blue Magrail Low Profile No Studs (MR20B)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Finish: NACRO (BEF-030-100-3K)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4.2mm (BMRM-015-2)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 4 FLT (SBM-500-4X)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (423-0625-BN)
- Micro 100 End Mills