Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.8mm, Cut L 1.2mm
Mfr # BMSM-008-2X
Zoro # G8234161
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.80mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.2 mm
Product Information
- Brand Micro 100
- MFR # BMSM-008-2X
- Zoro # G8234161
- UPC # 728709123102
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.80mm |
Length of Cut | 1.2 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 0.8 mm |
Description
Ball End Mill, 0.8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, Type D striker (PCE-2500N)
- GENERAL TOOLS Swivel Head Pin Vise (92)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 5.5mm (80140)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-20X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-8X)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-212)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (BEM-250-03)
- YG-1 TOOL CO X-Power Pro 2Fl Ball Medium End Mill (GM961008)
- Micro 100 End Mills