Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.050, Cut L 0.075
Mfr # BMS-050-2X
Zoro # G8305202
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0500"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/16 in
Product Information
- Brand Micro 100
- MFR # BMS-050-2X
- Zoro # G8305202
- UPC # 728709122983
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0500" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 3/64 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- ELESA Lever latches with T-handle, CSMT-A-50 (CSMT-A)
- GEARWRENCH 16 Piece SAE/Metric Ratcheting Nut Driver Set (8916D)
- STANLEY Mallet, Rubber Head, Wood Handle (STHT56145)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-075)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-113-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Overall Length: 1-1/2" (BEF-050-075-3K)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-220X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (36562)
- Micro 100 Ball End Mills