Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.025, Cut L 0.037
Mfr # BMS-025-2X
Zoro # G4411321
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/32 in
- Single End/Double End Single End
Product Information
- Brand Micro 100
- MFR # BMS-025-2X
- Zoro # G4411321
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0250" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.03 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 0.03 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULTAFORS TOOLS Pry Bar Aluminum, with Pinch Point-59 (A 1500 SB)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Chrome Finish (D005003)
- MILWAUKEE TOOL 3/4 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4078)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (450323)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia (BEF-045-500-3)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 2 FLT (SBM-500-2)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-15)
- CLEVELAND 2-Flute Carbide BallNose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/32"x1/8"x0.0938"x1-1/2" (C60914)
- Micro 100 Ball End Mills