Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.023, Cut L 0.034
Mfr # BMS-023-2
Zoro # G8280605
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0230"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/32 in
Product Information
- Brand Micro 100
- MFR # BMS-023-2
- Zoro # G8280605
- UPC # 728709122754
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0230" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 0.02 in |
Description
Ball End Mill, 0.02 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK250 (212-8-250PK)
- EAZYPOWER HSS Jobber Length Drill Bit (82282)
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-09-08)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End & Strap (NYHL-4-S)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-412X)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-5X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Shank Dia.: 1/8" (BEF-030-375-3)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- Micro 100 Ball End Mills