Shop All Ball End Mills
Micro 100
Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT
Mfr # SBMM-060-418X
Zoro # G8158096
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 4 mm
Product Information
- Brand Micro 100
- MFR # SBMM-060-418X
- Zoro # G8158096
- UPC # 728709177075
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Corner Radius | 3.00mm |
Neck Dia. | 4 mm |
Milling Dia. | 6 mm |
Overall Length | 75 mm |
Neck Length | 18.00 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON HS SERIES HS Ejector Spring for HS Series 11/16 to 1-7/8 Inch Dia (ES-41)
- CHAMPION CUTTING TOOL 3/16in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK (CHA 704-3/16)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.05mm (47244)
- MITUTOYO Extension Rod, 50mm (12AAA210)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-212X)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-272X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-400-3K)
- MICRO 100 Carbide End Mill, Dia 0.012, Cut L 0.036 (BMR-012-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- OSG Carbide End Mill, 5/8in dia, 1-5/8in Cut L (20100800)
- Micro 100 End Mills