Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/8, Cut .500, 2 FLT
Mfr # SBM-625-2
Zoro # G8192536
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4"
- Milling Diameter 5/8"
- Number of Flutes 2
- End Mill Style Ball Nose
Product Information
- Brand Micro 100
- MFR # SBM-625-2
- Zoro # G8192536
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Milling Diameter | 5/8" |
Length of Cut | 1/2" |
Milling Dia. | 5/8" |
Neck Length | 1" |
Neck Dia. | 1/2" |
Corner Radius | 5/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8" |
Radius | 5/16" |
Description
0.6250" (5/8) Cutter DIA x 1.000" (1) Neck Length x 220° Carbide Undercutting End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 13, 9-1/2" L (AX1228)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 8 PC DIE SET (KH2579)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- BONDHUS Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk (27098)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02)
- MICRO 100 Carbide End Mill, Dia 4.0mm, Cut L 11mm (AEMM-040-3X)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 22mm (AECM-0810-2)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEM-500-3)
- MICRO 100 Carbide End Mill, 5/8, Cut 1-1/4, 4 FLT (SHR-625-4X)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2X)
- Micro 100 End Mills