Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/64, Cut 5/32, 2 FLT
Mfr # SEM-078-02
Zoro # G8362155
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/64"
- Overall Length 1 1/2 in
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-078-02
- Zoro # G8362155
- UPC # 728709177914
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/64" |
Overall Length | 1 1/2 in |
Length of Cut | 5/32 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/64 in |
Shank Dia. | 1/8 in |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX34)
- TEKTON 8 mm Tip, 1/2 in. Drive, Metric (SHB23208)
- FLEXISNAKE Hair Clog Tool (DWMH-20-1024)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.033, 2 FLT (SME-022-2)
- MICRO 100 Carbide End Mill, 0.032, Cut 0.096, 2 FLT (RME-032-2)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.9 mm, 2 FLT (RMEM-003-2)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- MICRO 100 Carbide End Mill, 0.035, Cut 0.105, 2 FLT (RME-035-2)
- MICRO 100 Carb End Mill, 7/64 In, 2FL, CC, Uncoated (GEM-109-2)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (07595TN)
- Micro 100 Carbide End Mills