Shop All Carbide End Mills
Micro 100
Carbide End Mill, 5/16, Cut 1/2, 2 FLT
Mfr # SEM-312-02X
Zoro # G8194925
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 5/16"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-312-02X
- Zoro # G8194925
- UPC # 728709178560
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ladyfoot Prybar, 9/16" (C-616)
- TOOLPRO Replacement Crank Handle for Drywall Panel Lifts (TP88229)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: 1/4 in to 1-1/2 in (63005)
- ZORO SELECT Threaded Shank Drill Bit, 3/16, L 9/16, M2 (16W706)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03X)
- MICRO 100 Carbide End Mill, 7/16 In, Cut 1 In, 4 FLT (VHM-437-4)
- MICRO 100 Carb End Mill, 9/64 In, 2FL, CC, Uncoated (GEM-140-2)
- MICRO 100 Carbide End Mill, Dia 4mm, Cut L 20mm (AELM-040-2X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (GEL-375-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 2 FLT (SEM-375-02)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/64, Length of Cut: 3/32" (21121)
- Micro 100 End Mills