Shop All Ball End Mills
Micro 100
Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT
Mfr # MMBM-040-15
Zoro # G8080597
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 4 mm
Product Information
- Brand Micro 100
- MFR # MMBM-040-15
- Zoro # G8080597
- UPC # 728709151921
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 4 mm |
Shank Dia. | 6 mm |
Milling Dia. | 4 mm |
Neck Length | 11 mm |
Neck Dia. | 3.8 mm |
Overall Length | 57 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 5/32 (C08685)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 12 (5-137)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBAR14-7'9-1/2)
- POLYVANCE FORMERLY URETHANE SUPPLY CO Hot Spot Stapler (6204)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia (BEF-047-150-3K)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0200" Cutter dia, Finish: UN (BEF-020-030-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8" (BEF-062-200-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: UN (BEF-035-250-3)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- Micro 100 End Mills