Shop All Ball End Mills
Micro 100
Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT
Mfr # SBMM-040-432X
Zoro # G7994235
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2.7 mm
Product Information
- Brand Micro 100
- MFR # SBMM-040-432X
- Zoro # G7994235
- UPC # 728709176993
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 2.7 mm |
Shank Dia. | 6 mm |
Neck Dia. | 2.7 mm |
Milling Dia. | 4 mm |
Overall Length | 100 mm |
Corner Radius | 2.00mm |
Neck Length | 32.00 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Angle Tip Relay Pliers (4493)
- MAYHEW Line-Up Pry Bar, Steel, 14in.L (75000)
- PORTER-CABLE 12In Dovetail Jig/Template (4210)
- APEX Socket Extension, Square, 7/16" Drive (EX-371)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-500-3)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-412X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-272X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-410)
- MICRO 100 Carbide End Mill, 5/16, Cut .250, 4 FLT (SBM-312-4)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2X)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- Micro 100 Ball End Mills