Shop All Ball End Mills
Micro 100
Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT
Mfr # SBMM-040-212
Zoro # G7921575
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.7 mm
Product Information
- Brand Micro 100
- MFR # SBMM-040-212
- Zoro # G7921575
- UPC # 728709176887
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.00mm |
Length of Cut | 2.7 mm |
Shank Dia. | 6 mm |
Corner Radius | 2.00mm |
Neck Dia. | 2.7 mm |
Neck Length | 12 mm |
Overall Length | 75 mm |
Milling Dia. | 4 mm |
Description
Ball End Mill, 4 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN CT 3/8 Corebox 2F 1/4S (23122)
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- MAKITA Carbon Brush Set (CB311)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN (BEF-047-250-3)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-015-100)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-200)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-221)
- Micro 100 End Mills