Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/8, Cut 1-1/4, 4 FLT
Mfr # SHL-375-4X
Zoro # G7908887
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SHL-375-4X
- Zoro # G7908887
- UPC # 728709180358
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKINEX Tile Smasher Head Complete - Hilti V2 (TSHC-HS-US-V2)
- CURRENT TOOLS Metal Storage Box (8-0501)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (4LXH5)
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.036, 2 FLT (RME-012-2X)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 3 FLT (SEM-031-03)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (GEM-750-2X)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- Micro 100 End Mills