Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/64, Cut 3/32, 3 FLT
Mfr # SEM-046-03
Zoro # G8304003
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # SEM-046-03
- Zoro # G8304003
- UPC # 728709177815
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Ratchet Lever - Bolt 1/4-20, PK 5 (19729B-5PK)
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 30 (GG830N-01)
- WILTON Jaw Set For Model 648B (1800648A)
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.087, 2 FLT (RME-029-2)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SDH-500-04)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-4)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 4 FLT (SEM-109-04)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2X)
- MICRO 100 Carb End Mill, 10.00mm, 4FL, CC, Uncoated (HMCM-1005-4)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/8, 1-1/4 Cut L (07595TN)
- Micro 100 End Mills