Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/64, Cut 3/32, 2 FLT
Mfr # SEM-046-02
Zoro # G7892814
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # SEM-046-02
- Zoro # G7892814
- UPC # 728709177792
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8002)
- MORSE Chucking Reamer, Series 1655, 04365 Dia, 7 Overall Length, Straight Shank, 0373 Shank Dia, 6 F (22222)
- S & W MANUFACTURING Pull Rng Lck, Stl, Nose P, 3/8-16" (STPR38)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (EMS-156-2)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04X)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMS-001-6)
- MICRO 100 Carb End Mill, 1/32 In, 2FL, CC, Uncoated (GEM-031-2)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 3In (215-001040)
- Micro 100 End Mills