Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/32, Cut 3/16, 3 FLT
Mfr # SEM-093-03
Zoro # G8165482
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/32"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # SEM-093-03
- Zoro # G8165482
- UPC # 728709177990
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/32" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- TOUGHBUILT 3″ Seamer (TB-H4-61-S3-6BES)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 8-32 (7551-2)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- MICRO 100 Carbide End Mill, Dia 3/4, Cut L 2-1/2 (EMS-750-4)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2X)
- MICRO 100 Carbide End Mill, Dia 9/32, Cut L 3/4 (ARM-281-2S)
- MICRO 100 Carb End Mill, 9/32 In, 2FL, CC, Uncoated (GEM-281-2)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEC-187-3-030)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 3FL Ball Endmill (210-030)
- Micro 100 Carbide End Mills