Shop All Carbide End Mills
Micro 100
Carbide End Mill, 3/16, Cut 3/8, 3 FLT
Mfr # SEM-187-03X
Zoro # G7979352
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 3
Product Information
- Brand Micro 100
- MFR # SEM-187-03X
- Zoro # G7979352
- UPC # 728709178348
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS IsoCore 4lb Club Hammer 14" (750810-1003)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD33032)
- ALLPAX Power Punch Kit, 10 pcs. (AX1860)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 4 FLT (SEM-500-04)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 4 FLT (SEM-250-04)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEM-031-3)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 3 FLT (SEM-046-03X)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 2.4mm (AMRM-008-2)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 4 FLT (VHM-125-4X)
- KODIAK CUTTING TOOLS 0.040 2 Flute Carbide Endmill Micro Square End (5444153)
- Micro 100 Carbide End Mills