Shop All Ball End Mills
Micro 100
Carbide End Mill, 3/16, Cut .150, 4 FLT
Mfr # SBM-187-4X
Zoro # G7988084
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/64 in
Product Information
- Brand Micro 100
- MFR # SBM-187-4X
- Zoro # G7988084
- UPC # 728709176498
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 9/64 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Neck Length | 11/32 in |
Milling Dia. | 3/16 in |
Corner Radius | 0.093" |
Neck Dia. | 9/64 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- DAYTON Bench Drill Press, 1/3 hp, 5/8" Chuck (54ZW27)
- BESSEY 12" Bar Clamp, 4-1/2" Throat Depth (TG4.512+2K)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-250-3K)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2)
- MICRO 100 Carbide End Mill, Dia 0.025, Cut L 0.037 (BMS-025-2X)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Neck Dia.: 0.0480" (BEF-050-550-3K)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406)
- Micro 100 Ball End Mills