Shop All Ball End Mills
Micro 100
Carbide End Mill, 3/16, Cut .150, 4 FLT
Mfr # SBM-187-4
Zoro # G8458256
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/64 in
Product Information
- Brand Micro 100
- MFR # SBM-187-4
- Zoro # G8458256
- UPC # 728709176481
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 9/64 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Neck Dia. | 9/64 in |
Milling Dia. | 3/16 in |
Neck Length | 11/32 in |
Corner Radius | 0.093" |
Radius | 0.0938" |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 1/2" X 14" Ram Tip Bit (RT- 8-14)
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (459104)
- HANSON 1/4" Black and Gold High Speed Steel Jobber Length Drill Bit, Bulk (3019016B)
- BOSCH Jobsite Table Saw15 Amp 10-Inch (GTS15-10)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia, Shank Dia.: 1/8" (BEF-062-200-3)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Finish: UN (BEF-075-250-3)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-250)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0620" (1/16) (36562)
- Micro 100 Ball End Mills