Shop All Ball End Mills
Micro 100
Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT
Mfr # SBMM-030-221X
Zoro # G8212407
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 mm
Product Information
- Brand Micro 100
- MFR # SBMM-030-221X
- Zoro # G8212407
- UPC # 728709176818
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Neck Length | 21.00 mm |
Milling Dia. | 3 mm |
Overall Length | 75 mm |
Corner Radius | 1.50mm |
Neck Dia. | 2 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 50 Taper Spindle Wiper (326220)
- SKIL 29pc Gold Oxide Drill Bit Set (98029)
- IDEAL Fish Tape, Formed Hook, 25 ft L, 1/8" Dia. (31-012)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4)
- MICRO 100 Carbide End Mill, 1/8, Cut .100, 4 FLT (SBM-125-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-212)
- OSG Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L (404-1406-BN)
- Micro 100 End Mills