Shop All Carbide End Mills
Micro 100
Carbide End Mill, 21/64, Cut 1/2, 4 FLT
Mfr # SEM-328-04
Zoro # G7865234
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 21/64"
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-328-04
- Zoro # G7865234
- UPC # 728709178614
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 21/64" |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 21/64 in |
Description
Square End Mill, 21/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/4 in Needle Nose Plier Ergonomic Handle (35 32 135 G)
- TESA BROWN & SHARPE TESA-CAL IP67, 12 inch/300 mm (00530143)
- WIHA Impact Power Bit Torx, T27x 49mm, PK10 (76557)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03X)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT (SEM-250-02X)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- MICRO 100 Carb End Mill, 9/16 In, 2FL, CC, Uncoated (GEM-562-2)
- MICRO 100 Carb End Mill, 7/16 In, 4FL, CC, Uncoated (GEM-437-4)
- KODIAK CUTTING TOOLS 1/4 VI Pro 4 Flute Carbide Endmill Extra Long Ball ALCRO-MAX Coated (5555765)
- Micro 100 End Mills