Shop All Carbide End Mills
Micro 100
Carbide End Mill, 21/64, Cut 1/2, 2 FLT
Mfr # SEM-328-02
Zoro # G8085777
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 21/64"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-328-02
- Zoro # G8085777
- UPC # 728709178591
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 21/64" |
Length of Cut | 1/2 in |
Milling Dia. | 21/64 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 21/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-590 Paver And Brick Buster (11-590)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NF RETHREADER TAP SET (KH2586)
- UNIBOR 15/16 x 4 Premium M42 Cobalt Annular Cutter with Pilot Pin (25430)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 1/2 in. Hex Bit Socket (49-66-5144)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (GEM-312-2)
- MICRO 100 Carb End Mill, 9/32 In, 4FL, CC, AlTiN Coat (GEM-281-4X)
- MICRO 100 Carbide End Mill, 1/4, Cut 1-1/8, 4 FLT (SHL-250-4X)
- MICRO 100 Carbide End Mill, 5/8, Cut 2-1/4, 4 FLT (SHL-625-4X)
- MICRO 100 Carb End Mill, 10.00mm, 2FL, CC, Uncoated (GLRM-100-2)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- Micro 100 Carbide End Mills