Shop All Ball End Mills
Micro 100
Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT
Mfr # MMBM-020-7X
Zoro # G7930097
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 mm
Product Information
- Brand Micro 100
- MFR # MMBM-020-7X
- Zoro # G7930097
- UPC # 728709151877
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Overall Length | 57 mm |
Neck Dia. | 1.9 mm |
Milling Dia. | 2 mm |
Neck Length | 5 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85510)
- WILTON No.640 Bar Clamp, 3 Ft (21803)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35004X)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2" (BEF-060-500-3K)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-200)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472X)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Milling Dia.: 9 mm (CCMG-M10M9-B-ALTIN)
- Micro 100 Ball End Mills