Shop All Ball End Mills
Micro 100
Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT
Mfr # MMBM-020-15X
Zoro # G8010335
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2 mm
Product Information
- Brand Micro 100
- MFR # MMBM-020-15X
- Zoro # G8010335
- UPC # 728709151839
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 2 mm |
Shank Dia. | 6 mm |
Milling Dia. | 2 mm |
Overall Length | 57 mm |
Neck Length | 13 mm |
Neck Dia. | 1.9 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8 -18 NPT (411897)
- VIM PRODUCTS VIM Tools 10 mm XZN Stubby Driver (XZN110)
- CURRENT TOOLS 1/2" EMT Multi-Piece Offset Bender Shoe Group (754-1/2)
- KO-KEN Socket 15mm Pathfinder 32mm 3/8 Sq. Drive (13465M-15)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: UN (BEF-035-250-3)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-5X)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20X)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- Micro 100 End Mills