Shop All Ball End Mills
Micro 100
Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT
Mfr # SBMM-020-410X
Zoro # G8286363
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1.3 mm
Product Information
- Brand Micro 100
- MFR # SBMM-020-410X
- Zoro # G8286363
- UPC # 728709176733
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 1.3 mm |
Shank Dia. | 6 mm |
Milling Dia. | 2 mm |
Neck Length | 10.00 mm |
Overall Length | 75 mm |
Neck Dia. | 1.3 mm |
Corner Radius | 1.00mm |
Radius | 1.000 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 3/32 in. (04010-3/32)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- DRILL AMERICA #1 Spiral Flute Screw Extractor and 5/64in Left Hand Drill Bit Kit (POUEZ1)
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x3)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (BMRM-030-2)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-421X)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2X)
- Micro 100 Ball End Mills