Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT
Mfr # SEM-125-02X
Zoro # G8070623
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-125-02X
- Zoro # G8070623
- UPC # 728709178102
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Angle Open-End Wrench - 1-7/16" (J3146)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x5 (CF545)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942401)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (432404)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2X)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 2 FLT (SEM-062-02X)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 4 FLT (SEM-312-04)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (AMRM-030-2X)
- MICRO 100 Carbide End Mill, 0.016, Cut 0.048, 2 FLT (RME-016-2)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04X)
- Micro 100 Carbide End Mills