Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT
Mfr # MMBM-015-7X
Zoro # G8313812
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.5 mm
Product Information
- Brand Micro 100
- MFR # MMBM-015-7X
- Zoro # G8313812
- UPC # 728709151815
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 1.5 mm |
Shank Dia. | 6 mm |
Milling Dia. | 1.5 mm |
Overall Length | 57 mm |
Neck Dia. | 1.45 mm |
Neck Length | 5.5 mm |
Description
Ball End Mill, 1.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, 12-point short impact socket 3/8" (7212)
- PROTO Retaining Ring Pliers, 0.038In Tip, 18 Deg (J399L)
- APEX TOOL GROUP DRILL&TAP HOLDER 3/8SQ DR 3/8 FMSQ (HC-100-3/8 FS)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-400)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2" (BEF-060-500-3K)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 2 FLT (SBM-500-2)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Neck Dia.: 0.0480" (BEF-050-550-3K)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-15X)
- Micro 100 Ball End Mills