Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT
Mfr # MMBM-015-20X
Zoro # G8381721
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.5 mm
Product Information
- Brand Micro 100
- MFR # MMBM-015-20X
- Zoro # G8381721
- UPC # 728709151792
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 1.5 mm |
Shank Dia. | 6 mm |
Milling Dia. | 1.5 mm |
Overall Length | 57 mm |
Neck Dia. | 1.45 mm |
Neck Length | 18.5 mm |
Description
Ball End Mill, 1.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- JONARD TOOLS 2 1/2 in Cable Stripper 1/2 in (HS-50)
- TITAN RATCHET 1/4"X3/8" DR DUAL HEAD MINI (TL12103)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2" (BEF-060-500-3K)
- MICRO 100 Carbide End Mill, Dia 0.040, Cut L 0.120 (BMR-040-2)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218X)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (BEM-156-04X)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 3.0mm (BMSM-020-2X)
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- Micro 100 Ball End Mills