Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT
Mfr # MMBM-015-15
Zoro # G8378221
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.5 mm
Product Information
- Brand Micro 100
- MFR # MMBM-015-15
- Zoro # G8378221
- UPC # 728709151761
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 1.5 mm |
Shank Dia. | 6 mm |
Neck Length | 13.5 mm |
Milling Dia. | 1.5 mm |
Neck Dia. | 1.45 mm |
Overall Length | 57 mm |
Description
Ball End Mill, 1.5 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT Rapid Reset 1-1/8" Long Draw Stud Set (49-16-2708)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Universal Head (SQ-2-10)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1973501)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-230X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-15X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-400)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-218)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-650)
- Micro 100 Ball End Mills