Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/4 In, Cut 1/2 In, 4 FLT
Mfr # SEM-250-04
Zoro # G8191897
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-250-04
- Zoro # G8191897
- UPC # 728709178492
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4410in. dia. (141144100)
- TE-CO T-Slot Nut, 1018 Steel, Table 7/8in (61411)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (FCH0312-G)
- MICRO 100 Carbide End Mill, 7/32, Cut 7/16, 4 FLT (SEM-218-04)
- MICRO 100 Carbide End Mill, 15/64, Cut 7/16, 4 FLT (SEM-234-04)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 4 FLT (SEM-203-04)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 4 FLT (SEM-375-04)
- MICRO 100 Carbide End Mill, 0.016, Cut 0.048, 2 FLT (RME-016-2)
- Micro 100 Carbide End Mills