Shop All Carbide End Mills
Micro 100
Carbide End Mill, 1/4 In, Cut 1/2 In, 2 FLT
Mfr # SEM-250-02X
Zoro # G7931567
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 1/4"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # SEM-250-02X
- Zoro # G7931567
- UPC # 728709178461
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Replacement Blade for 10419, 10" (10423)
- GREENFIELD THREADING 13PC Plug Hand Taps and Round Adjustable Dies Set M6 To M12 (420367)
- NORSEMAN BY VIKING DRILL AND TOOL 3/16B to 7/8" #8 78-AG Ultra Bit Multi-Diameter Step Drill (00702)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- MICRO 100 Carb End Mill, 1/8 In, 3FL, CC, Uncoated (GEC-125-3-020)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEM-062-2)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill (153044)
- Micro 100 End Mills