Shop All Ball End Mills
Micro 100
Carbide End Mill, 1/4, Cut .200, 4 FLT
Mfr # SBM-250-4X
Zoro # G8198452
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/16 in
Product Information
- Brand Micro 100
- MFR # SBM-250-4X
- Zoro # G8198452
- UPC # 728709176559
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/16 in |
Shank Dia. | 1/4 in |
Corner Radius | 1/8" |
Milling Dia. | 1/4 in |
Neck Length | 1/2 in |
Overall Length | 3 in |
Neck Dia. | 3/16 in |
Radius | 1/8" |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Saw Blade, 4In (63502175210)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16F)
- LOCK TECHNOLOGY 4515 0.37 in. Drive 15mm Twist Socket (LTI4515)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215X)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (BEM-187-04)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-047-150)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-035-250)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4X)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (BLRM-020-4X)
- Micro 100 Ball End Mills